|
Ball Screw BSF4x16
(1)
- Item.#
- 02038276
- Mfr.#
- BSF4x16
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material (ball)
- SUJ2
- TRUSCO Part Number
- 106-0678
- Caution
- No anti-rotation of the ball
- Dimensions B (mm)
- M4x0.7
- Dimensions D (mm)
- 2
- Hardness
- Body: HRC33 to 39 balls: HRC56 to 60
- Weight (g)
- 1.1
- 2014 TRUSCO Published Page
- 1-1682
- Ball Diameter (mm)
- Sphi2.5
- Dimensions C (mm)
- 2
- Dimensions E (mm)
- 0.25
- Overall Length A (mm)
- 16
- Type
- Hemisphere type
- Material (Body)
- SCM435 dyed black
|
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
>>
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
As a set screw of the sprocket
From Japan
On 2015-03-18 06:55:20
You can try without any problems.
Customers Who Bought This Item Also Bought