Buy more than* S$200* and get FREE SHIPPING

  • Ball Screw
  • Ball Screw
  • Ball Screw

Ball Screw BSF4x6

by IMAO
3.00 (1)
Item.#
02038285
Mfr.#
BSF4x6
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material (ball)
SUJ2
2014 TRUSCO Published Page
1-1682
Ball Diameter (mm)
Sphi2.5
Dimensions C (mm)
2
Dimensions E (mm)
0.25
Overall Length A (mm)
6
Type
Hemisphere type
Material (Body)
SCM435dyedblack
TRUSCO Part Number
106-0635
Caution
No anti-rotation of the ball
Dimensions B (mm)
M4x0.7
Dimensions D (mm)
2
Hardness
Body: HRC33 to 39 ball: HRC56 to 60
Weight (g)
0.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a set screw of the sprocket
3
From Japan
On 2015-03-18 06:55:20
You can try without any problems.
This review is about item#02038495.