Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ball Screw
  • Ball Screw
  • Ball Screw

Ball Screw BSR16x50

by IMAO
3.00 (1)
Item.#
02038461
Mfr.#
BSR16x50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
SUJ2
TRUSCO Part Number
106-1062
Dimensions B (mm)
M16x2
Overall Length A (mm)
53
Type
Global type
Dimension F (mm)
4
2014 TRUSCO Published Page
1-1682
Ball Diameter (mm)
Sphi12
Dimensions D (mm)
8
Hardness
Body: HRC33 to 39 balls: HRC56 to 60
Weight (g)
48
Material (Body)
SCM435 dyed black
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a set screw of the sprocket
3
From Japan
On 2015-03-18 06:55:20
You can try without any problems.
This review is about item#02038495.