Buy more than* S$200* and get FREE SHIPPING

  • Ball Screw
  • Ball Screw
  • Ball Screw

Ball Screw BSR4x16

by IMAO
3.00 (1)
Item.#
02038486
Mfr.#
BSR4x16
Package Qty.
1PC
Ship pack of
1
1.40 SGD
ADD TO CART
Shipped after 2017-08-30
Now we ship to...
...see all
Item Feature
Material (ball)
SUJ2
Ball Diameter (mm)
Sphi2.5
Dimensions D (mm)
2
Hardness
Body: HRC33-39 Ball: HRC56-60
Weight (g)
1.1
Material (Body)
SCM435 black oxide finish
TRUSCO Part Number
106-0660
Dimensions B (mm)
M4x0.7
Overall Length A (mm)
16.5
Type
Global type
Dimension F (mm)
0.75
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a set screw of the sprocket
3
From Japan
On 2015-03-18 06:55:20
You can try without any problems.
This review is about item#02038495.