Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Screw
  • Ball Screw
  • Ball Screw

Ball Screw BSR5x20

by IMAO
3.00 (1)
Item.#
02038513
Mfr.#
BSR5x20
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (ball)
SUJ2
Type
Global type
Dimension F (mm)
1
2014 TRUSCO Published Page
1-1682
Ball Diameter (mm)
Sphi3
Dimensions D (mm)
2.5
Hardness
Body: HRC33 to 39 balls: HRC56 to 60
Weight (g)
2.3
Material (Body)
SCM435 dyed black
TRUSCO Part Number
106-0724
Dimensions B (mm)
M5x0.8
Overall Length A (mm)
20.8
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a set screw of the sprocket
3
From Japan
On 2015-03-18 06:55:20
You can try without any problems.
This review is about item#02038495.