Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Screw
  • Ball Screw
  • Ball Screw

Ball Screw BSR6x16

by IMAO
3.00 (1)
Item.#
02038547
Mfr.#
BSR6x16
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
SUJ2
Overall Length A (mm)
16.9
Type
Global type
Dimension F (mm)
1.4
2014 TRUSCO Published Page
1-1682
Ball Diameter (mm)
Sphi4
Dimensions D (mm)
3
Hardness
Body: HRC33 to 39 balls: HRC56 to 60
Weight (g)
2.4
Material (Body)
SCM435 dyed black
TRUSCO Part Number
106-0767
Dimensions B (mm)
M6x1
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a set screw of the sprocket
3
From Japan
On 2015-03-18 06:55:20
You can try without any problems.
This review is about item#02038495.