Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Screw
  • Ball Screw
  • Ball Screw

Ball Screw BSR6x25

by IMAO
3.00 (1)
Item.#
02038556
Mfr.#
BSR6x25
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
SUJ2
Dimensions D (mm)
3
Hardness
Body: HRC33-39 Ball: HRC56-60
Weight (g)
3.9
Material (Body)
SCN435 blackening
Ball Diameter (mm)
Sphi4
Dimensions B (mm)
M6x1
Overall Length A (mm)
25.9
Type
Global type
Dimension F (mm)
1.4
TRUSCO Part Number
106-0783
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a set screw of the sprocket
3
From Japan
On 2015-03-18 06:55:20
You can try without any problems.
This review is about item#02038495.