Buy more than* S$200* and get FREE SHIPPING

  • Ball Screw
  • Ball Screw
  • Ball Screw

Ball Screw BSR8x20

3.00 (1)
Item.#
02038574
Mfr.#
BSR8x20
Package Qty.
1PC
Ship pack of
1
2.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
SUJ2
Overall Length A (mm)
21.3
Type
Global type
Dimension F (mm)
1.9
2014 TRUSCO Published Page
1-1682
Ball Diameter (mm)
Sphi5.5
Dimensions D (mm)
4
Hardness
Body: HRC33 to 39 balls: HRC56 to 60
Weight (g)
5.7
Material (Body)
SCM435 dyed black
TRUSCO Part Number
106-0821
Dimensions B (mm)
M8x1.25
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As sprocket of the set screw
3
From Japan
On 2015-03-18 06:55:20
It can be used without any problem.
This review is about item#02038495.