Buy more than* S$200* and get FREE SHIPPING

  • Urethane Screw
  • Urethane Screw
  • Urethane Screw

Urethane Screw USC10x40

by IMAO
Item.#
02038601
Mfr.#
USC10x40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions w (mm)
5
Dimension d (phi mm)
6
Dimensions L (mm)
40
Color
[Pad] Orange
Screw Dimensions M
M10x1.5
Hardness
[Body] HRC33 to 39, [pad] Shore A90
Weight (g)
21
Finishing Material
[Body] SCM435 / forty-three valent iron film, [pad] polyurethane