Buy more than* S$200* and get FREE SHIPPING

  • Urethane Screw
  • Urethane Screw
  • Urethane Screw

Urethane Screw USC5x20

Item.#
02038662
Mfr.#
USC5x20
Package Qty.
1PC
Ship pack of
1
8.50 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Weight (g)
3
Dimensions w (mm)
2.5
Dimension d (phi mm)
2.5
Dimensions L (mm)
20
Color
[Pad] Orange
Screw Dimensions M
M5x0.8
Hardness
[Body] HRC33 to 39, [pad] Shore A90
Finishing Material
[Body] SCM435 / forty-three valent iron film, [pad] polyurethane