Buy more than* S$200* and get FREE SHIPPING

  • Urethane Screw
  • Urethane Screw
  • Urethane Screw

Urethane Screw USC5x30

by IMAO
Item.#
02038671
Mfr.#
USC5x30
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
2.5
Dimensions L (mm)
30
Color
[Pad] Orange
Screw Dimensions M
M5x0.8
Hardness
[Body] HRC33 to 39, [pad] Shore A90
Weight (g)
4
Dimensions w (mm)
2.5
Finishing Material
[Body] SCM435 / forty-three valent iron film, [pad] polyurethane