Buy more than* S$200* and get FREE SHIPPING

  • Urethane Screw
  • Urethane Screw
  • Urethane Screw

Urethane Screw USC6x20

by IMAO
Item.#
02038687
Mfr.#
USC6x20
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
4
Dimensions w (mm)
3
Dimension d (phi mm)
3.5
Dimensions L (mm)
20
Color
[Pad]Orange
Screw Dimensions M
M6x1
Hardness
[Body]HRC33 to 39,[pad]ShoreA90
Finishing Material
[Body]SCM435/forty-threevalentironfilm,[pad]polyurethane