Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Urethane Screw
  • Urethane Screw
  • Urethane Screw

Urethane Screw USC6x30

by IMAO
Item.#
02038696
Mfr.#
USC6x30
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Hardness
[Body] HRC33 to 39, [pad] Shore A90
Weight (g)
6
Dimensions w (mm)
3
Dimension d (phi mm)
3.5
Dimensions L (mm)
30
Color
[Pad] Orange
Screw Dimensions M
M6x1
Finishing Material
[Body] SCM435 / forty-three valent iron film, [pad] polyurethane