Buy more than* S$200* and get FREE SHIPPING

  • Urethane Screw
  • Urethane Screw
  • Urethane Screw

Urethane Screw USC6x40

by IMAO
Item.#
02038705
Mfr.#
USC6x40
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Hardness
[Body] HRC33 to 39, [pad] Shore A90
Weight (g)
8
Dimensions w (mm)
3
Dimension d (phi mm)
3.5
Dimensions L (mm)
40
Color
[Pad] Orange
Screw Dimensions M
M6x1
Finishing Material
[Body] SCM435 / forty-three valent iron film, [pad] polyurethane