Buy more than* S$200* and get FREE SHIPPING

  • Urethane Screw
  • Urethane Screw
  • Urethane Screw

Urethane Screw USC8x20

by IMAO
Item.#
02038714
Mfr.#
USC8x20
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Hardness
[Body] HRC33 to 39, [pad] Shore A90
Weight (g)
7
Dimensions w (mm)
4
Dimension d (phi mm)
5
Dimensions L (mm)
20
Color
[Pad] Orange
Screw Dimensions M
M8x1.25
Finishing Material
[Body] SCM435 / forty-three valent iron film, [pad] polyurethane