Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Urethane Screw
  • Urethane Screw
  • Urethane Screw

Urethane Screw USC8x35

by IMAO
Item.#
02038723
Mfr.#
USC8x35
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions w (mm)
4
Dimension d (phi mm)
5
Dimensions L (mm)
35
Color
[Pad]Orange
Screw Dimensions M
M8x1.25
Hardness
[Body]HRC33 to 39,[pad]ShoreA90
Weight (g)
12
Finishing Material
[Body]SCM435/forty-threevalentironfilm,[pad]polyurethane