Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oil Pot Window
  • Oil Pot Window
  • Oil Pot Window

Oil Pot Window K

Item.#
02039816
Mfr.#
K
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use thinner or wash oil etc when wiping off paint. Never use cutting oil, chemicals (solvents), glycol water, hot water etc.
Mounting Screw D
M8xP1.25
Dimension G(mm)
10
Dimensions I (mm)
62
Dimensions E (mm)
39
Width B (mm)
50
Dimension H (mm)
82
Type
Vertical
2014 TRUSCO Published Page
1-1691
Dimension K(mm)
18
Dimensions J (mm)
37
Dimensions C (mm)
50
Dimension F (mm)
16
Overall Length A (mm)
92
Dimensions L (mm)
8
TRUSCO Part Number
112-6636