Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Window, Screw Stop Type
  • Oil Pot Window, Screw Stop Type
  • Oil Pot Window, Screw Stop Type

Oil Pot Window, Screw Stop Type KP

Item.#
02039825
Mfr.#
KP
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
Please do not use thinner or wash oil etc when wiping off paint. Never use cutting oil, chemicals (solvents), glycol water, hot water etc.
Dimension K(mm)
12
Dimensions J (mm)
28
Dimensions C (mm)
50
Dimension F (mm)
16
Overall Length A (mm)
78
Material
Polycarbonate (PC)
TRUSCO Part Number
112-6652
Mounting Screw D
M8xP1.25
Dimension G(mm)
13
Dimensions I (mm)
35
Dimensions E (mm)
32
Width B (mm)
36
Dimension H (mm)
74
Type
Vertical type