Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Sight Glass Type O
  • Oil Pot Sight Glass Type O
  • Oil Pot Sight Glass Type O

Oil Pot Sight Glass Type O O-2

4.00 (6)
Item.#
02039913
Mfr.#
O-2
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When wiping off the paint, please do not use thinner or wash oil. Never use cutting oil, chemicals (solvents), glycol water, hot water etc.
Dimensions J (mm)
4
Type
Standard
TRUSCO Part Number
112-6466
Dimensions N (mm)
21
Dimensions D (mm)
100
Mounting Screw E
M10xP1.50
Thickness C (mm)
11 (Without thread part)
Dimension N' (mm)
15
Heat-Resistant Temperature (deg C)
About 100
Material
(Transparent cover) polycarbonate, (white part) oilproof material
Dimension K(mm)
7
Dimensions L (mm)
29
Dimension G(mm)
20
Dimensions I (mm)
60
Dimensions M (mm)
14
Dimension F (mm)
16
Width B (mm)
30
Overall Length A (mm)
136
Dimension H (mm)
19
Installation Method
Drill screw holes by aligning them with the top and bottom holes (center of the attached screw), the top and bottom screws can be attached easily by tightening them. In this case please ensure that the screws are not overly tightened.(Tightening torque is about 15 kgfcm)
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Oil gauge of construction heavy equipment
5
From Japan
On 2017-09-06 14:30:46
I have already given up that there is not this form, but it was nice to have the same. It was a great help with the necessary parts.
This review is about item#2039913.
Hydraulic oil tank of construction machine
5
From Japan
On 2016-08-25 19:01:09
Although it is different from the genuine product in shape, but the mounting dimensions were the same, it could be exchanged. It is cheap and the amount of working oil is very easy to see.
This review is about item#2039877.
It is replaced because the oil leak from the oil gauge of the press machine gearbox.
3
From Japan
On 2016-05-23 15:34:58
Oil pot windows are screwed, so if you are aging or overtightening, cracks will occur and oil will leak, so it is hard to beat if you can improve the fastening part.
This review is about item#02039913.
Replacement of gauge of hydraulic unit oil tank
5
From Japan
On 2015-12-15 21:44:06
Whether the gauge of the hydraulic tank in use is deterioration of the packing or not it gradually leaked and we exchanged it. It is OK after replacement
This review is about item#02039877.
Milling machine maintenance
5
From Japan
On 2015-08-23 20:36:36
It was used for maintenance of the machine about 40 years ago. I am thankful just to get it.
This review is about item#02039877.
Oil tank
1
From Japan
On 2015-04-04 14:50:34
I exchanged with other manufacturer's items, but cracks entered in the first week. I think that I have not tightened too much ...
This review is about item#02039877.