Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type

Oil Pot Window, Permanent Type VA-01

5.00 (2)
Item.#
02040001
Mfr.#
VA-01
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use thinner or wash oil etc when wiping off paint. Never use cutting oil, chemicals (solvents), glycol water, hot water etc. Please note that the paint of SYNTHESO gear oil (made of NOK) may fall.
Dimensions E (mm)
2
Material
(Transparent cover) polycarbonate, (white part) oilproof material
Mounting Hole Diameter (phi mm)
20.5+/-0.2
Dimensions B (mm)
22
Dimension F (mm)
16
Dimensions C (mm)
8
Shape
Round type
Type
HL type
Dimension G(mm)
8
Dimensions D (mm)
12
Dimensions A (mm)
21
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2017-12-11 15:26:50
I used it for the oil level meter of the compressor oil chamber. The accuracy of the mounting (driving) part is also good, there is no oil leak. You can also check the amount of oil accurately.
This review is about item#2039992.
To the compressor oil level
5
From Japan
On 2011-10-28 19:56:57
Strong and easy to see
This review is about item#02039992.