Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type

Oil Pot Window, Permanent Type VC

1.00 (1)
Item.#
02040026
Mfr.#
VC
Package Qty.
1PC
Ship pack of
1
10.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use thinner or wash oil etc when wiping off paint. Never use cutting oil, chemicals (solvents), glycol water, hot water etc. Please note that the paint of SYNTHESO gear oil (made of NOK) may fall.
Dimension G(mm)
17
Dimensions B (mm)
50
Dimensions D (mm)
18
Dimensions A (mm)
46.5
Material
(Transparent cover) polycarbonate, (white part) oilproof material
Mounting Hole Diameter (phi mm)
46.0+/-0.2
Dimensions C (mm)
12
Dimensions E (mm)
4
Dimension F (mm)
35
Shape
Round type
Type
HL type
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Because of the amount of lubricating oil confirmation of grout pump
1
From Japan
On 2013-05-28 16:03:48
Unfortunately not useless like string in a bucket in this measurement difference If it is perfect, but 40 years ago the machine to order again eliminated unreasonable any oil leaks I think that.
This review is about item#02040026.