Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type

Oil Pot Window, Permanent Type W-25

5.00 (1)
Item.#
02040053
Mfr.#
W-25
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use thinner or wash oil etc when wiping off paint.
Mounting Hole Diameter (phi mm)
25.0+/-0.2
Dimensions C (mm)
6
Dimensions D (mm)
3
Material
(Transparent cover) polycarbonate, (white part) oilproof material
Type
Double line type
External Dimensions A (mm)
25.5
Heat-Resistant Temperature (deg C)
About 100
Dimensions B (mm)
9
Shape
Round type
Dimensions E (mm)
8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During maintenance of lathe machine
5
From Japan
On 2016-10-14 19:10:15
The price is also reasonable, making is well done, and it is satisfactory also possible to manage oil.
This review is about item#2040157.