Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type

Oil Pot Window, Permanent Type W-35

4.00 (1)
Item.#
02040071
Mfr.#
W-35
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
Please do not use thinner or wash oil etc when wiping off paint.
Mounting Hole Diameter (phi mm)
35.0+/-0.2
Dimensions B (mm)
11
Dimensions E (mm)
15
External Dimensions A (mm)
35.5
Dimensions C (mm)
8
Dimensions D (mm)
3
Material
Material is (transparent cover) polycarbonate, the (white part) oil resistance
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For replacement
4
From Japan
On 2015-09-09 14:49:56
Is good. It is easy to see.
This review is about item#02040175.