Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type

Oil Pot Window, Permanent Type W-40

Item.#
02040087
Mfr.#
W-40
Package Qty.
1PC
Ship pack of
1
3.80 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Caution
Please do not use thinner or wash oil etc when wiping off paint.
Mounting Hole Diameter (phi mm)
40.0+/-0.2
Dimensions B (mm)
11
Dimensions E (mm)
19
External Dimensions A (mm)
40.5
Dimensions C (mm)
8
Dimensions D (mm)
3
Material
Material is (transparent cover) polycarbonate, the (white part) oil resistance