Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type

Oil Pot Window, Permanent Type VA-01

3.50 (2)
Item.#
02040105
Mfr.#
VA-01
Package Qty.
1PC
Ship pack of
1
4.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use thinner or wash oil etc when wiping off paint. Never use cutting oil, chemicals (solvents), glycol water, hot water etc. Please note that the paint of SYNTHESO gear oil (made of NOK) may fall.
Dimensions E (mm)
2
Material
(Transparent cover) polycarbonate, (white part) oilproof material
Dimension F (mm)
16
Mounting Hole Diameter (phi mm)
20.5+/-0.2
Dimensions B (mm)
22
Dimensions C (mm)
8
Shape
Round type
Type
Rising Sun type (red circle in the center of a white background)
Dimensions A (mm)
21
Dimension G(mm)
8
Dimensions D (mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
2
From Japan
On 2017-03-23 12:51:46
After replacing the oil pot the oil leaked out. Recently, there are many variations ,,,
This review is about item#2040096.
As trochoid pump operation confirmation window used lathe
5
From Japan
On 2017-02-04 14:43:31
Since the machinery of the window there is a used lathe other gear box it can not be confirmed is almost black in the amount of oil and oil flow and replace it with a new one. Perhaps gear oil had been used in Nomente even if the black is oxidized. It is used for the exchange of the window to make sure you are properly oil flows from the trochoidal pump to the tube this time. Thing because to confirm from there tube stuck flowing oil stain in the middle it will open a large hole about 0.5 millimeter from the tube in the center. Hole is finished with a thick drill Then open a small diameter in the pin vise. I accidentally acrylic (?) On the inside of the transparent window of from drill is a wound becomes unsightly with hit when passing through is otherwise the drill. Hardest was to was to put in to plug the holes in the tube and the window when fitted into the removal and machine debris of Chirico Pula remained in the window inside when passing through. This would be a machine if interfere with the tube, which is open the top cover of the gear box may If you put fixed by pinching with your fingers from the gear box inside side. At that time enters wound oil sheet on the side of the window because after that it is old machine hole of (Hamatsu lathe Toka) machine body there also be large or to Bimyo, standards in the old window gauge other manufacturers (Takara Toka) when quite a few millimeters larger Unlike, insert so as to close the gap in the Epokishiripate for water leakage corresponding
This review is about item#2040096.