Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type

Oil Pot Window, Permanent Type VC

Item.#
02040123
Mfr.#
VC
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caution
Please do not use thinner or wash oil etc when wiping off paint. Never use cutting oil, chemicals (solvents), glycol water, hot water etc. Please note that the paint of SYNTHESO gear oil (made of NOK) may fall.
Dimension G(mm)
17
Dimensions B (mm)
50
Dimensions D (mm)
18
Dimensions A (mm)
46.5
Material
(Transparent cover) polycarbonate, (white part) oilproof material
Mounting Hole Diameter (phi mm)
46.0+/-0.2
Dimensions C (mm)
12
Dimensions E (mm)
4
Dimension F (mm)
35
Shape
Round type
Type
Rising Sun type (red circle in the center of a white background)