Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type

Oil Pot Window, Permanent Type W-30

5.00 (1)
Item.#
02040166
Mfr.#
W-30
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
Please do not use thinner or wash oil etc when wiping off paint.
Mounting Hole Diameter (phi mm)
30.0+/-0.2
Dimensions B (mm)
11
Shape
Round type
TRUSCO Part Number
102-9207
External Dimensions A (mm)
30.5
Dimensions C (mm)
8
Dimensions D (mm)
3
Material
(Transparent cover) polycarbonate, (white part) oilproof material
Type
Rising Sun type (red circle in the center of a white background)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vacuum pump repair
5
From Japan
On 2014-12-02 14:59:57
I finally found it here, I'm finally installing and using it I am perfectly finished without oil leakage, it was saved. I look forward to working with you
This review is about item#02040062.