Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type

Oil Pot Window, Permanent Type W-35

4.00 (1)
Item.#
02040175
Mfr.#
W-35
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use thinner or wash oil etc when wiping off paint.
Mounting Hole Diameter (phi mm)
35.0+/-0.2
Dimensions B (mm)
11
Shape
Round type
TRUSCO Part Number
102-9223
External Dimensions A (mm)
35.5
Dimensions C (mm)
8
Dimensions D (mm)
3
Type
Rising-Sun flag type
Material
(Transparent cover) polycarbonate, (white part) oilproof material
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For replacement
4
From Japan
On 2015-09-09 14:49:56
Is good. It is easy to see.
This review is about item#02040175.