Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type

Oil Pot Window, Permanent Type W-40

Item.#
02040184
Mfr.#
W-40
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use thinner or wash oil etc when wiping off paint.
Mounting Hole Diameter (phi mm)
40.0+/-0.2
Dimensions B (mm)
11
Shape
Round type
Type
Rising Sun type (red circle in the center of a white background)
External Dimensions A (mm)
40.5
Dimensions C (mm)
8
Dimensions D (mm)
3
TRUSCO Part Number
102-9240
Material
(Transparent cover) polycarbonate, (white part) oilproof material