Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Windows, Screw In Type
  • Oil Pot Windows, Screw In Type
  • Oil Pot Windows, Screw In Type

Oil Pot Windows, Screw In Type N-2

4.33 (3)
Item.#
02040227
Mfr.#
N-2
Package Qty.
1PC
Ship pack of
1
6.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polycarbonate (PC)
Dimension G(mm)
17
Dimensions B (mm)
27.5
Dimensions D (mm)
20
Dimensions A (mm)
31
Caution
Please do not use thinner or wash oil etc when wiping off paint. Never use cutting oil, chemicals (solvents), glycol water, hot water etc. Please note that the paint of SYNTHESO gear oil (made of NOK) may fall.
TRUSCO Part Number
102-9355
Dimensions C (mm)
15
Dimensions E (mm)
15
Dimension F (mm)
7
Mounting Hole Diameter
PF 1/2
Type
Rising Sun type (red circle in the center of a white background)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Check hydraulic tank hot water quantity
5
From Japan
On 2016-07-30 16:15:55
The price was also inexpensive and there was no problem with use.
This review is about item#02040236.
For myself
3
From Japan
On 2015-03-05 17:50:22
I ordered ordinary goods ordinary. It is normal and satisfactory. I will continue to purchase it. nice to meet you.
This review is about item#02040227.
Used as the lid of the inlet of the circulating liquid tank
5
From Japan
On 2014-10-29 08:46:59
According to the tank inlet, if you purchase, gasket is also a set and easy to use item Because inner parts are easy to remove, if you want to use as a window and if you want to blindfold and high degree of freedom is also convenient
This review is about item#02040254.