Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Windows, Screw In Type
  • Oil Pot Windows, Screw In Type
  • Oil Pot Windows, Screw In Type

Oil Pot Windows, Screw In Type N-3

4.33 (3)
Item.#
02040236
Mfr.#
N-3
Package Qty.
1PC
Ship pack of
1
8.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polycarbonate (PC)
TRUSCO Part Number
102-9363
Dimensions C (mm)
20
Dimensions E (mm)
15
Dimension F (mm)
7
Type
Rising-Sun flag type
Mounting Hole Diameter
PF 3/4
Dimension G(mm)
21
Dimensions B (mm)
33.5
Dimensions D (mm)
26
Dimensions A (mm)
38
Caution
Please do not use thinner or wash oil etc when wiping off paint. Never use cutting oil, chemicals (solvents), glycol water, hot water etc. Please note that the paint of SYNTHESO gear oil (made of NOK) may fall.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Hydraulic tank hot water confirmation
5
From Japan
On 2016-07-30 16:15:55
Price also was no problem to use at low cost.
This review is about item#02040236.
For yourself
3
From Japan
On 2015-03-05 17:50:22
Ordinary products had my normal delivery. It is usually satisfactory. Buy the future. nice to meet you.
This review is about item#02040227.
Use the lid of the inlet of the circulating liquid tank
5
From Japan
On 2014-10-29 08:46:59
According to the tank inlet, gasket also has become a set if you buy Easy-to-use products Since the inside of the parts are listening to be removed, and if you want to use as a window High of also easy to use is a good degree of freedom and if you want to blindfold
This review is about item#02040254.