Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Windows, Screw In Type
  • Oil Pot Windows, Screw In Type
  • Oil Pot Windows, Screw In Type

Oil Pot Windows, Screw In Type N-5

4.33 (3)
Item.#
02040254
Mfr.#
N-5
Package Qty.
1PC
Ship pack of
1
12.67 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Material
Polycarbonate (PC)
Dimension F (mm)
9.5
Mounting Hole Diameter
PF 1 1/4
Dimension G(mm)
31.5
Dimensions B (mm)
50
Type
Rising Sun type (red circle in the center of a white background)
Dimensions D (mm)
41.5
Dimensions A (mm)
57
TRUSCO Part Number
102-9380
Dimensions C (mm)
35
Dimensions E (mm)
20
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Check hydraulic tank hot water quantity
5
From Japan
On 2016-07-30 16:15:55
The price was also inexpensive and there was no problem with use.
This review is about item#02040236.
For myself
3
From Japan
On 2015-03-05 17:50:22
I ordered ordinary goods ordinary. It is normal and satisfactory. I will continue to purchase it. nice to meet you.
This review is about item#02040227.
Used as the lid of the inlet of the circulating liquid tank
5
From Japan
On 2014-10-29 08:46:59
According to the tank inlet, if you purchase, gasket is also a set and easy to use item Because inner parts are easy to remove, if you want to use as a window and if you want to blindfold and high degree of freedom is also convenient
This review is about item#02040254.