Buy more than* S$200* and get FREE SHIPPING

  • Oil Plug, Screw-In
  • Oil Plug, Screw-In
  • Oil Plug, Screw-In

Oil Plug, Screw-In NK-2

4.20 (5)
Item.#
02040281
Mfr.#
NK-2
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Clamping Torque
10kgfcm
Dimension F (mm)
5
Weight (g)
92
TRUSCO Part Number
102-9495
Dimensions C (mm)
15
Dimensions E (mm)
15
Dimensions D (mm)
PF1/2
Dimensions A (mm)
32
Type
Standard (with hole and seal)
Dimension G(mm)
6
Dimensions B (mm)
22
Material
Body: Polycarbonate (PC), gasket: nitrile rubber (NBR)
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Oil plug of old car steering gear box
4
From Japan
On 2017-12-06 22:47:05
Although the pitch was different, it was able to substitute as an oil plug of the steering gear box.
This review is about item#2040263.
Top car repair
5
From Japan
On 2016-06-29 21:09:09
I thought that there would not be exactly the same parts, but as expected it is MonotaRO! It is! I got the same parts and I am very satisfied.
This review is about item#02040297.
Air compressor oil tap
5
From Japan
On 2014-08-28 14:29:48
Notification that supply is impossible because the oil plug was broken, but genuine was arranged but this machine is old. I ordered it on the HP by finding equivalent products at this HP, it was just fit. I'm glad that it was good.
This review is about item#02040281.
Oil inlet lid
3
From Japan
On 2013-09-19 12:57:45
I can use it without problems.
This review is about item#02040297.
On the additional cap of the oil tank
4
From Japan
On 2010-04-17 20:57:41
I think that the construction is good, such as screws. It is good to have a version that does not exist because the air bleeding hole becomes an obstacle in a tank that puts some pressure on it. The 'OIL' seal on the surface seems to be peeling off and there is somewhat concern.
This review is about item#02040306.