Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Plug, Screw-In
  • Oil Plug, Screw-In
  • Oil Plug, Screw-In

Oil Plug, Screw-In NK-5

4.43 (7)
Item.#
02040315
Mfr.#
NK-5
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Clamping Torque
10kgfcm
Dimensions A (mm)
56
2014 TRUSCO Published Page
1-1693
Dimension G(mm)
8
Dimensions B (mm)
41
Dimensions D (mm)
PF1 1/4
Dimension F (mm)
5
Weight (g)
318
TRUSCO Part Number
102-9525
Dimensions C (mm)
35
Dimensions E (mm)
20
Material
Body: polycarbonate (PC), Packing: nitrile rubber (NBR)
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Substitute for hydraulic safety valve of light trap dump
5
From Japan
On 2018-06-15 12:39:01
Although I was worried at first, I worked completely without problems.
This review is about item#2040281.
Maintenance of agricultural machinery
5
From Japan
On 2018-06-14 06:10:43
Used for chain case of agricultural machinery (rotary halo). Mostly all manufacturers have this size. I think that rainwater etc. hardly intrudes because the air hole is beside and I think that it is good.
This review is about item#02040281.
Oil plug of old car steering gear box
4
From Japan
On 2017-12-06 22:47:05
Although the pitch was different, it was able to substitute as an oil plug of the steering gear box.
This review is about item#2040263.
Top car repair
5
From Japan
On 2016-06-29 21:09:09
I thought that there would not be exactly the same parts, but as expected it is MonotaRO! It is! I got the same parts and I am very satisfied.
This review is about item#02040297.
Air compressor oil tap
5
From Japan
On 2014-08-28 14:29:48
Notification that supply is impossible because the oil plug was broken, but genuine was arranged but this machine is old. I ordered it on the HP by finding equivalent products at this HP, it was just fit. I'm glad that it was good.
This review is about item#02040281.
Oil inlet lid
3
From Japan
On 2013-09-19 12:57:45
I can use it without problems.
This review is about item#02040297.
On the additional cap of the oil tank
4
From Japan
On 2010-04-17 20:57:41
I think that the construction is good, such as screws. It is good to have a version that does not exist because the air bleeding hole becomes an obstacle in a tank that puts some pressure on it. The 'OIL' seal on the surface seems to be peeling off and there is somewhat concern.
This review is about item#02040306.