Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Plug, Pusher-Type
  • Oil Plug, Pusher-Type
  • Oil Plug, Pusher-Type

Oil Plug, Pusher-Type OK-5

5.00 (5)
Item.#
02040367
Mfr.#
OK-5
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Standard (with hole)
Dimensions C (mm)
31.3
Dimensions E (mm)
10
Dimension F (mm)
21
TRUSCO Part Number
102-9703
Mounting Hole Diameter (phi mm)
30
Dimensions B (mm)
29.5
Dimensions D (mm)
12
Dimensions A (mm)
40
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
I was looking for a lost plug of gear oil of farm equipment
5
From Japan
On 2017-09-12 17:11:18
The size is perfect and cheap, I am satisfied with ease of use.
This review is about item#2040342.
Maintenance of cultivators
5
From Japan
On 2017-07-03 20:40:06
If you are looking for an oil cap from an old tillage machine, perfect was. There is no problem.
This review is about item#2040342.
Used for gearpox of Rikkyo Rikki of tractor
5
From Japan
On 2017-02-10 12:06:03
I installed it very well in the gearbox of Sasaki BM222T Co., Ltd., which is very good.
This review is about item#2040342.
At the oil inlet of the compressor
5
From Japan
On 2013-11-14 15:30:42
I lost the cap with an old compressor and thrust the waste, but I am very satisfied with just good things.
This review is about item#02040342.
Oil tap of agricultural working machine
5
From Japan
On 2013-05-14 21:13:19
Since the outer periphery is low and gradually rises towards the center part, it hardly falls even if you hit an obstacle, and the frequency of infiltration of water and dust by unexpected loss has decreased.
This review is about item#02040342.