Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oil Pot Window, Screw Stop Type
  • Oil Pot Window, Screw Stop Type
  • Oil Pot Window, Screw Stop Type

Oil Pot Window, Screw Stop Type SP-4

2.33 (3)
Item.#
02040403
Mfr.#
SP-4
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Screw D
M8xP1.25
External Dimensions A (mm)
79
Dimensions C (mm)
53
Dimension F (mm)
22
TRUSCO Part Number
102-8880
Caution
Please do not use thinner or wash oil etc when wiping off paint. Never use cutting oil, chemicals (solvents), glycol water, hot water etc. Please note that the paint of SYNTHESO gear oil (made of NOK) may fall.
Thickness B (mm)
24
Dimension G(mm)
12
Dimensions E (mm)
32
Material
Polycarbonate (PC)
2014 TRUSCO Published Page
1-1689
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Used for mechanical repair parts
5
From Japan
On 2017-03-13 15:48:28
It was saved because old machine parts used for maintenance of old machines matched and I would like to ask again in the future.
This review is about item#2040394.
The oil leakage occurred from the oil gauge of the oil machine of the press machine, and it was replaced.
1
From Japan
On 2017-01-05 16:01:28
I installed the pot windows I purchased earlier, but because the oil leaked soon I bought two extra this time, when looking good after opening it has cracks from the mounting hole and the outer diameter is also half cracked It was. Since it seems that it seems okay if I examine the remainder, I think that it will not be possible to return the amount that is split because it seems okay, so I made it as a sample of the drilling. I think that the manufacturer also wants thorough inspections when shipping. I thought that it was broken that I installed the first time now.
This review is about item#2040394.
Metal saw cutting oil window
1
From Japan
On 2012-06-19 16:52:03
Although the transparent part may be strong and strong, on the other hand, the white reflection part is too brittle than I imagined. There will be aged deterioration, and how about trying to think about the material of the reflective part as well? There is a possibility of lot-out, so I will only buy it again.
This review is about item#02040394.