Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Adjuster Bolts, Without Uni- Chrome Coating , Rasine
  • Adjuster Bolts, Without Uni- Chrome Coating , Rasine
  • Adjuster Bolts, Without Uni- Chrome Coating , Rasine
  • Adjuster Bolts, Without Uni- Chrome Coating , Rasine

Adjuster Bolts, Without Uni- Chrome Coating , Rasine KA16x130

4.45 (33)
Item.#
02040437
Mfr.#
KA16x130
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron
Surface Processing
Unichrome plating
Dimension H (mm)
29
Type
Adjuster with no resin
Bolt Length L (mm)
130
Bolt Diameter
M16
Dimensions D (mm)
75
Thread Pitch (mm)
2
Load Limit (kgf)
500 (reference value)
Dimension h (mm)
19
Customer Reviews
5 star 23
4 star 6
3 star 1
2 star 2
1 star 1
Review Rating: 4.45
33 Customer Reviews
The reviews are automatic translation.
Adjustment of gantry
5
From Japan
On 2017-10-27 15:35:11
Although it was cheap, it was possible to use it without any problem. It is impossible to distinguish from high-class products of other companies. Cospa best!
This review is about item#2040543.
Cospara is good
5
From Japan
On 2017-04-17 09:58:37
Your brand purchased from performance as it is, cheap price, delivery time is early because it has all three beats.
This review is about item#2040543.
Work platform legs
5
From Japan
On 2017-03-10 16:03:53
It is cheap but there is no problem at all. Since the bottom is a hexagon, it can be fed at once by an impact wrench and it is not troublesome even if it is wasted long.
This review is about item#2040552.
For raising the work table of 1800 x 900 x 720
5
From Japan
On 2017-02-27 14:51:38
I wanted to raise the height of the workbench at an inexpensive, good look, but it came as nice as the image. Regarding the load bearing capacity, I felt it had no problem unless loading a heavy load.
This review is about item#2040446.
Adjustment of wood working table
5
From Japan
On 2017-01-23 14:48:54
It is a very solid making. If you buy it at a home center, it will be fine, but it is inexpensive and necessary enough items.
This review is about item#2040543.
Work platform legs
5
From Japan
On 2016-10-03 05:23:24
When I want to raise the workbench a little, I replaced it with this. Satisfied with the balance between price and quality
This review is about item#02040543.
DIY Used for the legs of partitions.
5
From Japan
On 2015-10-05 17:43:19
It can be used normally. For indoor use, I made plating, but also purchased stainless steel at the same time. Neither has a problem with quality.
This review is about item#02040543.
Foot of machine cradle
5
From Japan
On 2015-09-08 12:53:58
1 piece 1 screw thread protected, plating is also beautiful.
This review is about item#34990155.
Work platform legs
5
From Japan
On 2015-07-21 15:58:19
Plating is also beautiful and firm.
This review is about item#02040464.
Used for machine level adjustment
5
From Japan
On 2015-04-26 00:26:14
It was able to be used without problems. Even if the price is cheap, it can be used with confidence.
This review is about item#02040543.