Buy more than* S$200* and get FREE SHIPPING

  • Adjusting Bolts, Uni Cro Coating , With Resin
  • Adjusting Bolts, Uni Cro Coating , With Resin
  • Adjusting Bolts, Uni Cro Coating , With Resin

Adjusting Bolts, Uni Cro Coating , With Resin KA-2-16x100

4.18 (17)
Item.#
02040482
Mfr.#
KA-2-16x100
Package Qty.
1PC
Ship pack of
1
5.49 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Load Limit (kgf)
500 (reference value)
Dimension h (mm)
22.5
Surface Processing
Unichrome plating
Dimension H (mm)
32.5
Bolt Length L (mm)
100
Material
Iron
Bolt Diameter
M16
Dimensions D (mm)
80
Type
Adjuster with resin
Material (resin)
Vinyl chloride
Customer Reviews
5 star 12
4 star 0
3 star 1
2 star 4
1 star 0
Review Rating: 4.18
17 Customer Reviews
The reviews are automatic translation.
Leveling of workbench
5
From Japan
On 2017-10-28 12:53:34
To the extent of the price. Very firm and durable The base is not scratched.
This review is about item#2040491.
Building a shelf
2
From Japan
On 2017-06-19 01:49:28
Although I bought 8 pieces together with the adjuster base of the same diameter, it seems that the thread cutting is messy and did not fit into the base successfully, and I returned four pieces. I am saving it if it is making it a little more polite.
This review is about item#2040561.
Adjusting the shelf height
5
From Japan
On 2017-04-23 16:33:46
Rubber is attached to the installation surface, it also becomes a slip prevention, you can use it
This review is about item#2040561.
Use it as a leg of a folding table with casters.
5
From Japan
On 2016-07-15 17:09:15
Even compared with stainless steel products, it did not go wrong, it did not slide at all for use in indoor flooring and the price was also cheap so it was very good.
This review is about item#02040561.
Fixing the workbench
2
From Japan
On 2016-05-27 11:26:34
I am satisfied with the price, but the adjustment of the adjustment screw is bad and the nut is caught. Is not the machine making the screws not good?
This review is about item#02040525.
Fixing the workbench
2
From Japan
On 2016-05-26 17:15:33
I am satisfied with the price, but the adjustment of the adjustment screw is bad and the nut is caught. Is not the machine making the screws not good?
This review is about item#02040525.
Fixing the workbench
2
From Japan
On 2016-05-24 22:07:21
I am satisfied with the price, but the adjustment of the adjustment screw is bad and the nut is caught. Is not the machine making the screws not good?
This review is about item#02040525.
Core removal
5
From Japan
On 2016-03-24 15:02:34
I bought it to hold a block without my core made by my core. It can be used with rubber.
This review is about item#34990216.
Dolly construction
5
From Japan
On 2014-09-09 14:07:42
I am very satisfied.
This review is about item#02040507.
Adjusting the height of the work table
5
From Japan
On 2013-04-26 10:19:49
It can be used without problems and the price is satisfied.
This review is about item#02040482.