Buy more than* S$200* and get FREE SHIPPING

  • Adjusting Bolts, Uni Cro Coating , With Resin
  • Adjusting Bolts, Uni Cro Coating , With Resin
  • Adjusting Bolts, Uni Cro Coating , With Resin

Adjusting Bolts, Uni Cro Coating , With Resin KA-2-16x130

4.12 (16)
Item.#
02040491
Mfr.#
KA-2-16x130
Package Qty.
1PC
Ship pack of
1
5.65 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Load Limit (kgf)
500 (reference value)
Bolt Length L (mm)
130
Dimension h (mm)
22.5
Surface Processing
Unichrome plating
Dimension H (mm)
32.5
Material
Iron
Material (resin)
Vinyl chloride
Bolt Diameter
M16
Dimensions D (mm)
80
Type
Adjuster with resin
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 4
1 star 0
Review Rating: 4.12
16 Customer Reviews
The reviews are automatic translation.
Building a shelf
2
From Japan
On 2017-06-19 01:49:28
Although I bought 8 pieces together with the adjuster base of the same diameter, it seems that the thread cutting is messy and did not fit into the base successfully, and I returned four pieces. I am saving it if it is making it a little more polite.
This review is about item#2040561.
Adjusting the shelf height
5
From Japan
On 2017-04-23 16:33:46
Rubber is attached to the installation surface, it also becomes a slip prevention, you can use it
This review is about item#2040561.
Use it as a leg of a folding table with casters.
5
From Japan
On 2016-07-15 17:09:15
Even compared with stainless steel products, it did not go wrong, it did not slide at all for use in indoor flooring and the price was also cheap so it was very good.
This review is about item#02040561.
Fixing the workbench
2
From Japan
On 2016-05-27 11:26:34
I am satisfied with the price, but the adjustment of the adjustment screw is bad and the nut is caught. Is not the machine making the screws not good?
This review is about item#02040525.
Fixing the workbench
2
From Japan
On 2016-05-26 17:15:33
I am satisfied with the price, but the adjustment of the adjustment screw is bad and the nut is caught. Is not the machine making the screws not good?
This review is about item#02040525.
Fixing the workbench
2
From Japan
On 2016-05-24 22:07:21
I am satisfied with the price, but the adjustment of the adjustment screw is bad and the nut is caught. Is not the machine making the screws not good?
This review is about item#02040525.
Core removal
5
From Japan
On 2016-03-24 15:02:34
I bought it to hold a block without my core made by my core. It can be used with rubber.
This review is about item#34990216.
Dolly construction
5
From Japan
On 2014-09-09 14:07:42
I am very satisfied.
This review is about item#02040507.
Adjusting the height of the work table
5
From Japan
On 2013-04-26 10:19:49
It can be used without problems and the price is satisfied.
This review is about item#02040482.
Set on the bottom of the conveyor stand
3
From Japan
On 2012-09-19 15:13:32
Since there are some degrees of freedom of the bottom surface angle, I think that the place that is stable is good when installed.
This review is about item#02040561.