Buy more than* S$200* and get FREE SHIPPING

  • Adjusting Bolts, Uni Cro Coating , With Resin
  • Adjusting Bolts, Uni Cro Coating , With Resin
  • Adjusting Bolts, Uni Cro Coating , With Resin

Adjusting Bolts, Uni Cro Coating , With Resin KA-2-20x130

4.21 (14)
Item.#
02040525
Mfr.#
KA-2-20x130
Package Qty.
1PC
Ship pack of
1
8.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Limit (kgf)
500 (reference value)
Bolt Length L (mm)
130
Dimension h (mm)
22.5
Surface Processing
Unichrome plating
Dimension H (mm)
35.5
Material
Iron
Material (resin)
Vinyl chloride
Bolt Diameter
M20
Dimensions D (mm)
80
Type
Adjuster with resin
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 3
1 star 0
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
Use in place of the legs of a folding table with a caster.
5
From Japan
On 2016-07-15 17:09:15
Without unfavorably compared to the stainless steel of the commodity, not quite slip to use in a room of the flooring, was very good because the cheaper price.
This review is about item#02040561.
Fixing of the working table
2
From Japan
On 2016-05-27 11:26:34
Are you satisfied with the price, but the cutting of the adjustment screw is poor nut is caught. I think in the machine is not good to make a screw?
This review is about item#02040525.
Fixing of the working table
2
From Japan
On 2016-05-26 17:15:33
Are you satisfied with the price, but the cutting of the adjustment screw is poor nut is caught. I think in the machine is not good to make a screw?
This review is about item#02040525.
Fixing of the working table
2
From Japan
On 2016-05-24 22:07:21
Are you satisfied with the price, but the cutting of the adjustment screw is poor nut is caught. I think in the machine is not good to make a screw?
This review is about item#02040525.
Coring
5
From Japan
On 2016-03-24 15:02:34
Was purchased in order to sandwich the coring of the block of self-made. You can use and comes with a rubber
This review is about item#34990216.
Truck production
5
From Japan
On 2014-09-09 14:07:42
We are very happy.
This review is about item#02040507.
Height adjustment of the working table
5
From Japan
On 2013-04-26 10:19:49
Also happy to issue without any available price.
This review is about item#02040482.
Installing the bottom of the conveyor table
3
From Japan
On 2012-09-19 15:13:32
At the time of installation because there is freedom of some of the bottom angle, I think that stability is easy so good.
This review is about item#02040561.
It was used in the height adjustment of the machine fence cover of the factory.
5
From Japan
On 2012-02-22 15:32:58
But we have to buy a variety of manufacturers of adjuster until now, prices are cheap assigned to by far, was very happy without the quality of the product is also comparable. In the future, we expect a better product.
This review is about item#02040491.
Used for height adjustment to the pillars of the paint booth
5
From Japan
On 2011-12-06 14:44:25
This price can be recommended with a resin that has been used without any particular problem even if compared to other manufacturers It may turn up the middle by hand to tighten have crushed bottom back of positive speaking by force (sometimes)
This review is about item#02040577.