Buy more than* S$200* and get FREE SHIPPING

  • Adjuster Bolts, Without Uni- Chrome Coating , Rasine
  • Adjuster Bolts, Without Uni- Chrome Coating , Rasine
  • Adjuster Bolts, Without Uni- Chrome Coating , Rasine
  • Adjuster Bolts, Without Uni- Chrome Coating , Rasine
  • Adjuster Bolts, Without Uni- Chrome Coating , Rasine

Adjuster Bolts, Without Uni- Chrome Coating , Rasine KB12x100

4.36 (28)
Item.#
02040543
Mfr.#
KB12x100
Package Qty.
1PC
Ship pack of
1
3.18 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material
Iron
Dimension H (mm)
22
Type
Adjuster with no resin
Bolt Length L (mm)
100
Bolt Diameter
M12
Dimensions D (mm)
55
Thread Pitch (mm)
1.75
Load Limit (kgf)
500 (reference value)
Dimension h (mm)
14
Surface Processing
Unichrome plating
Customer Reviews
5 star 18
4 star 6
3 star 1
2 star 2
1 star 1
Review Rating: 4.36
28 Customer Reviews
The reviews are automatic translation.
Work table leg
5
From Japan
On 2016-10-03 05:23:24
If you want to increase the bench a little bit, we use is replaced with this. Satisfied with the balance of price and quality
This review is about item#02040543.
Use the legs of DIY partition.
5
From Japan
On 2015-10-05 17:43:19
You can use normally. For indoor use, but it has been in the plating was also purchased stainless steel at the same time. Both the quality is not the problem.
This review is about item#02040543.
Foot of the machine frame
5
From Japan
On 2015-09-08 12:53:58
One Yes one to thread protection, plating is also beautiful.
This review is about item#34990155.
Work table leg
5
From Japan
On 2015-07-21 15:58:19
Plating is also firmly a clean.
This review is about item#02040464.
Used for level adjustment of the machine
5
From Japan
On 2015-04-26 00:26:14
Without any problems it could be used. Even if the price is cheap, it can be used with confidence.
This review is about item#02040543.
As a sink of Adjuster
5
From Japan
On 2015-03-31 09:35:22
It was used as a sink of the adjuster for the business. The manufacturer of the adjuster, because the height was not enough, We used this product. Because there is a variety to choose length and thickness, I think that it is convenient.
This review is about item#34990164.
Used in the frame of the machine
5
From Japan
On 2014-12-04 15:33:57
no problem
This review is about item#02040543.
Raising seedlings
2
From Japan
On 2014-11-23 13:12:12
The price will be saved because it is affordable. However, there are things that nut is hard around.
This review is about item#02040446.
Workbench production or replacement
5
From Japan
On 2014-09-01 09:11:59
But had been purchased from a hardware store and trading trading company until now, but time is also out of stock and delivery delays had been hanging, Monotarou commodity trading both rich quick and stock, also survives very well the quality of goods .
This review is about item#02040543.
At the feet of the gantry and the shelf
5
From Japan
On 2014-04-29 14:13:47
It is not at all a problem. Mountain of bolt when that send the goods had been one by one protection so that it does not collapse. I tried using it, is firmly fixed, I do not think the same as name brands.
This review is about item#02040437.