Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adjusting Bolts, Stainless, Without Rubber
  • Adjusting Bolts, Stainless, Without Rubber
  • Adjusting Bolts, Stainless, Without Rubber

Adjusting Bolts, Stainless, Without Rubber SUS-KA16x130

4.39 (28)
Item.#
02040595
Mfr.#
SUS-KA16x130
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Load Limit (kgf)
600 (reference value)
Dimension h (mm)
19
Dimensions D (mm)
75
Material
Stainless steel
Bolt Length L (mm)
130
Bolt Diameter
M16
Dimension H (mm)
29
Type
Adjuster with no resin
Customer Reviews
5 star 20
4 star 1
3 star 5
2 star 2
1 star 0
Review Rating: 4.39
28 Customer Reviews
The reviews are automatic translation.
Adjusting the height of the work table
5
From Japan
On 2018-04-28 01:43:55
It is more durable, stable and satisfied than I expected. At the moment there is no deformation and rust does not occur.
This review is about item#02040647.
Adjusting the level when the installation environment uses water
5
From Japan
On 2018-04-07 14:51:19
It can be used as an ordinary stainless steel adjust bolt. I bought it as far as stock this time, but I hope it will not go away.
This review is about item#2040622.
Built-in parts
3
From Japan
On 2018-03-13 17:40:09
I think that there is a jig for rotating this product. I plugged Genza with my own jig. I want you to continue selling it because it is functional enough
This review is about item#2040586.
DIY wood deck
5
From Japan
On 2017-11-05 17:48:32
It is also solid making, so it can be used with confidence outdoors because it is made.
This review is about item#2040647.
Kitchen equipment, stand bed repair
5
From Japan
On 2017-05-18 20:40:47
It was perfect for all dimensions, the work was completed in a super - easy way.
This review is about item#2040631.
Create by yourself
5
From Japan
On 2017-04-17 09:38:47
I am planning to install solar panels on the terrace on the second floor, with a roof and a sunshade. We bought cheaper ones of your brands as it was necessary for a large amount to adjust foot and footprints of the frame.
This review is about item#2040647.
As an outdoor permanent foothold
5
From Japan
On 2017-04-05 12:38:12
I bought it because it was cheap, but problems did not occur even if it was permanently installed outdoors.
This review is about item#34990182.
The legs of the platform
2
From Japan
On 2017-03-24 16:02:18
I thought that the base part was fixed more firmly, but I failed because I was in a hurry.
This review is about item#2040647.
Attach to the bundle of wood deck
5
From Japan
On 2017-03-14 08:31:51
Useful when the installation location is gradient. It will stabilize.
This review is about item#02040647.
Horizontal adjustment of tank
5
From Japan
On 2017-01-14 08:37:18
It is not inferior to the manufacturer. It is inexpensive and the strength is satisfactory.
This review is about item#02040647.