Buy more than* S$200* and get FREE SHIPPING

  • Adjusting Bolts, Stainless, Without Rubber
  • Adjusting Bolts, Stainless, Without Rubber
  • Adjusting Bolts, Stainless, Without Rubber

Adjusting Bolts, Stainless, Without Rubber SUS-KA16x180

4.38 (24)
Item.#
02040604
Mfr.#
SUS-KA16x180
Package Qty.
1PC
Ship pack of
1
22.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel
Load Limit (kgf)
600 (reference value)
Dimension h (mm)
19
Dimensions D (mm)
75
Type
Adjuster with no resin
Bolt Length L (mm)
180
Bolt Diameter
M16
Dimension H (mm)
29
Customer Reviews
5 star 17
4 star 1
3 star 4
2 star 2
1 star 0
Review Rating: 4.38
24 Customer Reviews
The reviews are automatic translation.
Kitchen equipment, stand bed repair
5
From Japan
On 2017-05-18 20:40:47
It was perfect for all dimensions, the work was completed in a super - easy way.
This review is about item#2040631.
Create by yourself
5
From Japan
On 2017-04-17 09:38:47
I am planning to install solar panels on the terrace on the second floor, with a roof and a sunshade. We bought cheaper ones of your brands as it was necessary for a large amount to adjust foot and footprints of the frame.
This review is about item#2040647.
As an outdoor permanent foothold
5
From Japan
On 2017-04-05 12:38:12
I bought it because it was cheap, but problems did not occur even if it was permanently installed outdoors.
This review is about item#34990182.
The legs of the platform
2
From Japan
On 2017-03-24 16:02:18
I thought that the base part was fixed more firmly, but I failed because I was in a hurry.
This review is about item#2040647.
Attach to the bundle of wood deck
5
From Japan
On 2017-03-14 08:31:51
Useful when the installation location is gradient. It will stabilize.
This review is about item#02040647.
Horizontal adjustment of tank
5
From Japan
On 2017-01-14 08:37:18
It is not inferior to the manufacturer. It is inexpensive and the strength is satisfactory.
This review is about item#02040647.
Machine adjustment bolt
2
From Japan
On 2016-09-10 17:18:02
There is no problem in use, but other mail order sites were cheaper
This review is about item#2040595.
Leg of the cradle
3
From Japan
On 2016-06-30 22:40:36
Although it is not a problem with a single item, if different items are mixed in multiple orders, the height of the pan is different and specifications are slightly different, so we will consider using it for customer-directed products.
This review is about item#02040656.
For height adjustment
4
From Japan
On 2016-05-12 17:40:53
Adjustment is easy if you can make it to W nut
This review is about item#02040647.
Pedestal stand base
5
From Japan
On 2015-06-17 14:50:59
· It can be made by lot, there is a failure. It is better to caulk the tip of hexagon bolt with + character. The worse one is that the wrinkle holding on the plate is bad. · I want a material inscription somewhere.
This review is about item#02040586.