Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • For Adjuster Bolt High Loads, With Uniqlo Plating And No Resin
  • For Adjuster Bolt High Loads, With Uniqlo Plating And No Resin
  • For Adjuster Bolt High Loads, With Uniqlo Plating And No Resin

For Adjuster Bolt High Loads, With Uniqlo Plating And No Resin KC16x100

4.65 (23)
Item.#
02040753
Mfr.#
KC16x100
Package Qty.
1PC
Ship pack of
1
6.11 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Dimension h (mm)
16
Dimensions D (mm)
60
Bolt Diameter
M16
Type
Adjuster with no resin
Bolt Length L (mm)
100
Surface Processing
Unichrome plating
Material
Iron
Dimension H (mm)
26
Load Limit (kgf)
2500 (reference value)
Customer Reviews
5 star 19
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.65
23 Customer Reviews
The reviews are automatic translation.
Jack, lift support
5
From Japan
On 2017-03-21 08:46:54
Several set even leftover, we have extended the safety of the work. In the personal use of the DIY, 10 set bulk buying at home center will hesitate. It is very welcome to enter the hand at this price.
This review is about item#02040787.
The main landing gear unit such as a trestle
5
From Japan
On 2016-07-29 18:26:38
This price is grateful with this product. I'd like to see this price maintenance.
This review is about item#02040753.
Level adjustment of the gantry
4
From Japan
On 2016-07-05 09:15:48
It was more than price in heavy texture both.
This review is about item#02040796.
Used in machinery and scaffolding production
5
From Japan
On 2016-05-17 17:58:36
This may have been very solid for cheap. No longer the image of low-cost adjuster = delicate.
This review is about item#02040753.
Parallel out of the platen
5
From Japan
On 2016-05-15 22:26:37
Cheap and durable satisfaction
This review is about item#02040744.
Use the residents' association garbage station
5
From Japan
On 2016-03-25 18:31:04
I met this by looking anyway rugged one. I hesitated to things and the end of the stainless steel, but the kana do if I also exchange rusty, I bought the M20 I think that may be Bonus points for 10 years outdoors. It was very helpful and cheap. Osaka soul Hurrah!
This review is about item#02040787.
For a machine tool
5
From Japan
On 2015-07-17 23:27:59
High weighting adjuster is generally helpful because it does not deal with, such as home centers.
This review is about item#02040787.
Work table leg
5
From Japan
On 2015-02-24 18:46:36
Please adjuster bolt not broken rugged past and said to the customer's, was purchased. I made good enough to be told this, if I no problem !! from customers. I was told that it was also good because it is made to absorb any of the slope.
This review is about item#02040735.
Height adjustment of the paint line
5
From Japan
On 2014-11-07 15:17:11
Quality, is satisfied with the price of both.
This review is about item#02040771.
Height adjustment of the frame
5
From Japan
On 2014-07-23 15:41:33
There is somewhat of a screw is not smooth, but I think that it is in the assumption.
This review is about item#02040735.