Buy more than* S$200* and get FREE SHIPPING

  • For Adjuster Bolt High Loads, With Uniqlo Plating And No Resin
  • For Adjuster Bolt High Loads, With Uniqlo Plating And No Resin
  • For Adjuster Bolt High Loads, With Uniqlo Plating And No Resin

For Adjuster Bolt High Loads, With Uniqlo Plating And No Resin KC16x130

4.69 (26)
Item.#
02040762
Mfr.#
KC16x130
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension h (mm)
16
Dimensions D (mm)
60
Load Limit (kgf)
2500 (reference value)
Bolt Diameter
M16
Type
Adjuster with no resin
Surface Processing
Unichrome plating
Material
Iron
Bolt Length L (mm)
130
Dimension H (mm)
26
Customer Reviews
5 star 22
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.69
26 Customer Reviews
The reviews are automatic translation.
Installation of eaves reinforcement pillars for snowfall
5
From Japan
On 2017-11-07 07:56:31
It looks very solid and has a firm feeling beyond price. In preparation for snowfall, I bought it to install a column to reinforce the eaves of the workplace, but it is safe even in heavy snow.
This review is about item#02040735.
Can making
5
From Japan
On 2017-10-31 07:09:22
I buy things that I can trust because I buy goods frequently.
This review is about item#02040753.
Height adjustment of cages of poultry breeding grounds
5
From Japan
On 2017-08-30 15:54:44
It was firmer than I expected. Packing is also good and the price is okay.
This review is about item#2040753.
Jack, lift support
5
From Japan
On 2017-03-21 08:46:54
We have created several sets to increase the safety of work. For individual use of DIY, we will hesitate to buy 10 sets at home center. I am thankful that you can get it at this price.
This review is about item#02040787.
On the main leg such as the stand
5
From Japan
On 2016-07-29 18:26:38
I am thankful for this price with this product. I want you to keep this price.
This review is about item#02040753.
Level adjustment of gantry
4
From Japan
On 2016-07-05 09:15:48
Both weight feeling texture were more than price.
This review is about item#02040796.
Used for machine and scaffolding
5
From Japan
On 2016-05-17 17:58:36
Even though it is cheap, it is good to be very firm. The cheap adjuster = luxurious image is gone.
This review is about item#02040753.
Parallel out of surface plate
5
From Japan
On 2016-05-15 22:26:37
Cheap, durable and satisfied
This review is about item#02040744.
Used for self-governing association garbage station
5
From Japan
On 2016-03-25 18:31:04
Anyway I am looking for a lot of hotties and I came across this. I got lost to the end with Sten's thing, but I bought the M20 thought that it would be good if I could use it outdoors for 10 years, if it rusted, I should exchange again. It was cheap and it was very helpful. Osaka spirit million years old!
This review is about item#02040787.
For machine tools
5
From Japan
On 2015-07-17 23:27:59
We do not handle heavily-weighted adjusters generally at home centers etc. We are saved.
This review is about item#02040787.