Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adjuster Bolt, Stainless Steel Resin Attachment
  • Adjuster Bolt, Stainless Steel Resin Attachment
  • Adjuster Bolt, Stainless Steel Resin Attachment

Adjuster Bolt, Stainless Steel Resin Attachment SUS-KA-2-20x180

4.21 (14)
Item.#
02040902
Mfr.#
SUS-KA-2-20x180
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel
Load Limit (kgf)
600 (reference value)
Material (resin)
Vinyl chloride
Bolt Diameter
M20
Dimension H (mm)
35.5
Type
Adjuster with resin
Bolt Length L (mm)
180
Dimension h (mm)
22.5
Dimensions D (mm)
80
Customer Reviews
5 star 9
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
Fixation of equipment
5
From Japan
On 2017-09-21 18:34:43
I think that it is solid enough that you can not see the difference with other manufacturers. It was very helpful because the price was cheap.
This review is about item#34990243.
Used for manufactured products
5
From Japan
On 2017-09-08 19:05:32
I have bought quite a few books up to now, but there is not a single defect. I am saved both in the amount and the delivery date. We will continue to purchase it in the future.
This review is about item#2040927.
Fixing the production
5
From Japan
On 2017-09-06 15:15:50
Although I have purchased it several times, quality etc. There is no problem at all. We will purchase repeat cheaply.
This review is about item#34990243.
Shelf Adjustment
5
From Japan
On 2017-04-02 13:05:46
There were also made by other companies, but the price itself is cheap and the product itself does not worry too much. I will also purchase it next time.
This review is about item#2040911.
Height adjustment
4
From Japan
On 2017-02-20 08:50:38
Compared with commercial products, I always buy it because there is no difference. If possible, I hope there is something made of rubber covering the part of the cover resin, but it would be nice if there are goods that can replace only rubber.
This review is about item#02040857.
As a special work floor adjustment
3
From Japan
On 2016-03-24 15:00:04
There is little difficulty in stability
This review is about item#34990243.
Purchased separately from the adjuster (adjustment).
5
From Japan
On 2015-09-18 16:25:13
I was looking for AJ of the same specification, but anyway this Osaka soul AJ was the cheapest! There is no problem in quality, the thickness of the bowl-shaped pedestal is about 2t and it is made entirely firmly. I plan to purchase it soon.
This review is about item#02040911.
Used for foot of light weight platform
5
From Japan
On 2015-01-13 17:54:21
There is no gloss on the bolt compared with other manufacturer's products, but there is no problem
This review is about item#02040911.
Adjusting bolt of light weight base
5
From Japan
On 2014-08-10 20:33:05
It continues to use without any problem even compared with the manufacturer's product
This review is about item#02040927.
Fastening of piping
3
From Japan
On 2014-07-07 15:33:36
I was going to ask "Accompanied with resin" so that scratches do not stick to the acrylic plate underwater, but unfortunately, the rubber legs were not attached to what I received. Since I had to use it immediately, I used it with a rubber plate in between.
This review is about item#02040911.