Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For High-Load Adjuster Bolts, Without Stainless And Rubber
  • For High-Load Adjuster Bolts, Without Stainless And Rubber
  • For High-Load Adjuster Bolts, Without Stainless And Rubber

For High-Load Adjuster Bolts, Without Stainless And Rubber SUS-KC16x130

3.50 (2)
Item.#
02040945
Mfr.#
SUS-KC16x130
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Dimension h (mm)
16
Load Limit (kgf)
2500 (reference value)
Bolt Diameter
M16
Material
Stainless
Dimensions D (mm)
60
Bolt Length L (mm)
130
Dimension H (mm)
26
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
To machine out the machine horizontally
5
From Japan
On 2018-05-07 08:18:25
It is made of stainless steel and the price is affordable so I have purchased repeatedly many times. It is a favorite.
This review is about item#02040936.
Workbench and thing adjusters
2
From Japan
On 2017-05-22 18:34:07
A price that does not change almost anywhere as it was when selling cheaply at a neat manufacturer. Things are not bad, but I want the adjuster to lower the price a bit more.
This review is about item#2040954.