Buy more than* S$200* and get FREE SHIPPING

  • For High-Load Adjuster Bolts, Without Stainless And Rubber
  • For High-Load Adjuster Bolts, Without Stainless And Rubber
  • For High-Load Adjuster Bolts, Without Stainless And Rubber

For High-Load Adjuster Bolts, Without Stainless And Rubber SUS-KC16x180

2.00 (1)
Item.#
02040954
Mfr.#
SUS-KC16x180
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Dimension h (mm)
16
Load Limit (kgf)
2500 (reference value)
Bolt Diameter
M16
Material
Stainless
Dimensions D (mm)
60
Bolt Length L (mm)
180
Dimension H (mm)
26
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Workbench and thing adjusters
2
From Japan
On 2017-05-22 18:34:07
A price that does not change almost anywhere as it was when selling cheaply at a neat manufacturer. Things are not bad, but I want the adjuster to lower the price a bit more.
This review is about item#2040954.