For High-Load Adjuster Bolts, Without Stainless And Rubber SUS-KC20x180
(1)
Item.#
02040981
Mfr.#
SUS-KC20x180
Package Qty.
1PC
Ship pack of
1
Item Feature
Dimension h (mm)
16
Load Limit (kgf)
4500 (reference value)
Bolt Diameter
M20
Material
Stainless
Dimensions D (mm)
60
Bolt Length L (mm)
180
Dimension H (mm)
29
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
0
3 star
0
2 star
1
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Workbench and thing adjusters
From Japan
On 2017-05-22 18:34:07
A price that does not change almost anywhere as it was when selling cheaply at a neat manufacturer. Things are not bad, but I want the adjuster to lower the price a bit more.
Customers Who Bought This Item Also Bought
Top