Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vibration Pad, Chloroprene Rubber,

Vibration Pad, Chloroprene Rubber, KH-10CR

Item.#
02041076
Mfr.#
KH-10CR
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Purpose
Freezer, chilling units, heat pumps, cooling tower, condenser, blower Pump, air handling units, Package type air conditioner Compressor, fan, transformer Machine tools, forming machine, office equipment
Allowable Surface Pressure (N/mm2)
1.1
Description 2
Effectively insulates against high frequency vibration, resonance and noise.
Dimensions (Thickness t x Width x Length)(mm)
10x300x300
Material
Chloroprene rubber (rubber hardness level 60)